ROST OFF WITH MOLY + HDPE 425G
890.20013
- UNSPSC 15121520
089020013 083 1
089020013 083 1
Delivery
No stock for delivery. -
This lubricant is formulated with PTFE and fortified with Moly to provide long lasting lubrication and protection from friction, wear, and corrosion. The light viscosity of this product allows for deep penetration into hard-to-reach moving parts. Safe for use on most surfaces.
Promo Price : $18.99
$25.67
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:06 PM.
Product Details
| Attribute | Value |
|---|---|
| Container Type | Aerosol |
| Contents | 425 g |
| Temperature Range | Stable up to 260 °C (500°F) |
| VOC compliant | Yes |
| Case Quantity | 12 |
| EAN | 4099618338748 |
Features
| Penetrates and protects metal against rust and corrosion |
| Ideal for extreme conditions |
| Fast-acting |
| Heat stable to 500°F |
| Displace moisture |
| Protects metal |
Applications
Excellent for releasing rusted parts and lubricating hinges, chains, hoists, pulleys, cranes, forklifts or any other application where protection from friction, wear and corrosion is needed.
Instructions
| Shake can well |
| Spray onto part and allow the product to penetrate the surface for a couple of minutes before loosening |
Notices
This information is based on our experience and preliminary tests are advised before use.